Welcome to Würth Taiwan For trade customers only

Electrician's tool box Junior II 18 pieces

Electric tool box Junior II
TL-SORT-EL-JUNIOR2-CASE-17PCS

Art.-no. 096593 102
EAN 4011231884921

Prices for customers after login
Electrician's tool box Junior II 18 pieces

Art.-no. 096593 102

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Complete electrician's multi-box, perfect for trainees, including 2 m folding rule.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

430 x 300 x 300 mm

Number of pieces in assortment/set

17 PCS

Electrician's tool box Junior II 18 pieces including:
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-0,4X2,5X80

ZEBRA
Description:
0.4 x 2.5 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-0,8X4X100

ZEBRA
Description:
0.8 x 4.0 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-1,2X6,5X150

ZEBRA
Description:
1.2 x 6.5 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, PH recessed head For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH1X80

ZEBRA
Description:
PH1; 1
Quantity: 1 x
1 x
VDE screwdriver, PH recessed head For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH2X100

ZEBRA
Description:
PH2; 2
Quantity: 1 x
Plaster pot Tapered, made of soft PVC
1 x
Plaster pot Tapered, made of soft PVC

PLSTBOWL-3378-D125MM

Quantity: 1 x
1 x
VDE wire stripping pliers, IEC 60900

WRESTR-ADJ-VDE-160MM

ZEBRA
Description: Precise, effortless stripping of cables and wires with plastic or rubber insulation.
Quantity: 1 x
1 x
VDE side cutters, DIN ISO 5749 IEC 60900

SDCTR-VDE-L160MM

ZEBRA
Description:
160 mm
For cutting hard and soft wires and cables, including in hard-to-reach places
Quantity: 1 x
1 x
VDE combination pliers DIN ISO 5746, IEC 60900

COMBIPLRS-VDE-L180MM

ZEBRA
Description: For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
Stripping knife AM 280

WRESTRKNFE-HOKBLDE-AM280-(8-28MM)

Description: Soft-component inserts on strap and handle guarantee maximum grip
Quantity: 1 x
1 x
Bodywork chisel flat oval

HNDCHIS-BDYWRK-SL-HDS

Quantity: 1 x
Spirit level made of light metal
1 x
Spirit level made of light metal

LEVL-LMET-MILLED-MSRESRF-40CM

Description:
Length: 40 cm
Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Quantity: 1 x
Transparent single-pole voltage tester
1 x
Transparent single-pole voltage tester

TEST-VDE-1PIN-(150-250V AC)-0680-6

Description: With permanently integrated glow lamp and flat-blade screwdriver blade
Quantity: 1 x
1 x
Machinists hammer with protective handle sheath

CRSPHAM-COVER-300G

Description:
Hammer weight: 300 g; 300 mm
German type in line with DIN 1041 with double-curved hickory handle
Quantity: 1 x
1 x
Club hammer German design in accordance with DIN 6475

CLBHAM-DIN6475-1000G

Description:
Hammer weight: 1000 g; DIN 6475
With double-curved ash handle
Quantity: 1 x
1 x
Multi-box tool box 3-in-1 concept

TLBOX-MULTI-470X300X300MM

Description: 2 robust and very resistant storage boxes incl. stool
Quantity: 1 x
Plastering trowel
1 x
Plastering trowel

PLSTSPTLA-SST-WOHNDL-W60MM

Description: Rust-proof spatula with wooden handle
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information