Welcome to Würth Taiwan For trade customers only

No-hole sandpaper with hook-and-loop backing AM LINE (for steel materials)

Alu oxide sandpaper disc steel hook/loop AM LINE
NO-HOLE HOOKIT SANDING DIC D125MM P180

Art.-no. 9500005549
EAN 4061975700452

Prices for customers after login
No-hole sandpaper with hook-and-loop backing AM LINE (for steel materials)

Art.-no. 9500005549

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Moisture-resistant aluminium oxide sandpaper with hook-and-loop backing

Product features:


Grit: Aluminium oxide


Adhesive method: Resin glue layer


Colour: White


Adhesive method: Hook-and-loop fastener


Hook-and-loop fastener for secure seal; economical and easy to use


Special moisture-resistant resin glue layer with a long lifespan


Paper backing can be bent into different shapes for ease of use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Round

Diameter (Ø)

125 mm

Grid size

P180

Adhesive system

Self-adhesive, overlapped

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information