Welcome to Würth Taiwan For trade customers only

Electric trolley

ELTRLY-EMPTY-GREEN

Art.-no. 0961558

EAN 4038898156840

Individual price display after login
Electric trolley

Art.-no. 0961558

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for assortments for electrical applications when combined with tools and cable dispenser systems
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Reseda green RAL 6011

Width

680 mm

Depth

430 mm

Height

1555 mm

Surface

Powder-coated

Material

Steel

Product weight (per item)

55000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information