Elastic tapered washer
Steel zinc plated cone shape
WSH-ST-FIAT10187-(A2K)-M10
Art.-no.
04071 010
EAN 4052712144271
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
White galvanised steel
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M10 |
Outer diameter (d2) | 20 mm |
Height (h1) | 2.8 mm |
Thickness (s1) | 2.3 mm |
Material | Steel |
Surface | Zinc plated |