Welcome to Würth Taiwan For trade customers only

Economic slip-in bracket suitable for all rollers with socket wrench inserts

Economic slip-in bracket
SLPINBRKT-ROLL-F.PNTROLL-D10/15-L450MM

Art.-no. 069301213
EAN 4024835010771

Prices for customers after login
Economic slip-in bracket suitable for all rollers with socket wrench inserts

Art.-no. 069301213

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Zinc-plated round steel

  • Hollow plastic handle (average handle shape), permanently attached
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. width of roller

10 cm

Max. width of roller

15 cm

Wire diameter

6 mm

Length

420 mm

Width

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information