Dry abrasive paper disc wood KP perfect
Wood sandpaper disc KP PERFECT
DSPAP-HOKLP-KPE-6HO-P40-D150MM
Art.-no. 058355240
EAN 4011231488457
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For pre-sanding untreated softwood and hardwood, MDF, OSB (oriented strand board), veneered panels and plywood.
Optimal material removal and long service life when used for pre-sanding and dust-free work
Significantly improved dust extraction thanks to the multi-hole design
Notice
The non-perforated discs (art. no. 0583550*) are also suitable for edge sanders.
Product information
Datasheets(X)
![]() | |
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | P40 |
Hole pattern | 6-hole |
Adhesive system | Hook and loop |
Suitable machines | Random orbit sander D 150 |
Material of abrasive medium | Aluminium oxide (white corundum) |
