Double-sided sanding disc SGY and SPE
Sanding disc double-sided SGY/SPE
SNDDISC-FAB-SPE-P60-375MM
ZEBRA
Art.-no.
067537560
EAN 4024835323857
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For rotary disc sanders
Grain: Silicon carbide, highly effective chipping
Bond: Resin bond
Backing: SGY: Heavyweight polyester fabric
SPE backing: E-paper
Sanding discs∅:
- 375 mm = centre hole∅ 40 mm
- 406 mm = centre hole∅ 25 mm
Product information
Datasheets(X)
Application area
Working wooden, concrete and screed floors
Working coarse grain screed
Special grinding of sinter layer for anhydride screed
Levelling projecting screed components
Grinding sticky carpet residues
Diameter (Ø) | 375 mm |
Diameter of centre hole | 40 mm |
Grid size | 60 |
Backing material | E-weight paper |
Material of abrasive medium | Silicon carbide |