Dorado O2 work shoe EN 20347
Occupational shoes O2 Dorado
WORK SHOE DORADO O2 BLACK 44
MODYF
Art.-no.
M427011044
EAN 4251174783213
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
This extremely light working shoe not only looks good, but also provides the best grip on slippery surfaces.
- Breathable, ultralight microfibre
- Mesh inner lining
- Shock absorbing insoles
- Non-slip SRC rubber outer sole, comfort width 11 (wide fit)
- Approx. 425 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 44 |
Material of shoes upper | Microfibre |
Safety category | O2 |
Standards | ISO 20347, SRC |
ISO | 20347 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |