Doorstop type O With cover
Doorstop type O
DRSTOP-O-PLA-BEIGE-D26/23MM
Art.-no.
0686191291
EAN 4048539577330
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Stops the door and protects it against damage.
Screw-on door stopper.
Comprising base element and cover
No visible screw
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Application area
Suitable for floor installation.
Suitable for | Floor-mounted |
Material | Plastic |
Colour | Beige |
Diameter | 26 mm |
Height | 29 mm |