Welcome to Würth Taiwan For trade customers only

Doorstop, type M With self-adhesive backing

Doorstop, type M
DRSTOP-M-PLA-BROWN-D40MM

Art.-no. 0686191272
EAN 4048539578788

Prices for customers after login
Doorstop, type M With self-adhesive backing

Art.-no. 0686191272

Prices for customers after login
Quantity
PU
x 30 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stops the door and protects it against damage



Additional screw-mounting possible through base plate


Cover masks the screw

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for floor and wall installation.

Suitable for

Floor and wall mounting

Type of assembly

Fit with adhesive or screw-on

Material

Plastic

Colour

Brown

Diameter

40 mm

Height

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information