Disposable protective clothing
Protective suit Asatex Coverchem CC300
COVERALL-ASATEX-COVER-CHEM-CC300-XL
Art.-no.
1931010084
EAN 4060053592958
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ASATEX Coverchem CC300
Chemical protection overall
- Hood with elasticated drawstring
- Elasticated sleeves and ankles
- Tight mask seal
- Taped seams
- Zip with double bonded cover
- Additional self-adhesive chin cover
- Thumb loops
- Antistatic
Product information
Datasheets(X)
Application area
Main application areas: Dealing with inorganic chemicals and biological hazardous materials
Size | XL |
Colour | Yellow |
Material | CoverChem® Material |