Desktop calculator
Desktop calculator
DESKTOPCALC-F.OFFICESUPPL-(W.GP-FUNCT)
Art.-no. 0WGE83008
EAN 4046777922585
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 156 mm |
Height | 35 mm |
Length | 175 mm |
Gross weight | 300 g |
Material | Plastic |