Welcome to Würth Taiwan For trade customers only

Desk-type compartment

ORSY system rack desk-type compartment
DESKTYPECOMP-RED

Art.-no. 0961937020

EAN 4049557636627

Prices for customers after login
Desk-type compartment

Art.-no. 0961937020

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Reading podium with lockable compartment
  • Shelf end, cannot be further built upon
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic red RAL 3020

Width

536 mm

Depth

340 mm

Height

195 mm

Surface

Powder-coated

Material

Steel

Product weight (per item)

5000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information