Welcome to Würth Taiwan For trade customers only

Deburring tool assortment

Deburring tool set 32 pieces
DEBURTL-SET-32PCS
ORSY100

Art.-no. 096542 100
EAN 4011231884495
Prices for customers after login
Deburring tool assortment

Art.-no. 096542 100

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

32 pieces

The efficient deburring system for steel, aluminium, brass, cast iron and plastics


  • Interchangeable blades for universal applications.

  • Rotatable blades for deburring holes and edges from inside, outside or on both sides.


Contents: 32 pieces


  • 1 triangular blade

  • 1 holder for 12 mm, 20 mm and 30 mm countersink

  • 1 holder for Ø 2.6 mm and Ø 3.2 mm blades

  • 2 HSS blades for steel and aluminium, Ø 2.6 mm

  • 2 HSS blades for brass and cast iron, Ø 2.6 mm

  • 2 HSS blades, removes outer and inner burrs simultaneously, Ø 2.6 mm

  • 2 HSS blades for steel and aluminium, Ø 3.2 mm

  • 2 HSS blade for brass and cast iron, Ø 3.2 mm

  • 2 HSS blades, removes outer and inner burrs simultaneously, Ø 3.2 mm

  • 2 HSS blades especially for straight edges, Ø 3.2 mm

  • 2 HSS blades with extra fine tip for steel and aluminium, Ø 3.2 mm

  • 2 HSS blades with extra fine tip for brass and cast iron parts, Ø 3.2 mm

  • 1 each of handle with HSS cutting disk, handle with two HSS cutting disks, universal handle

  • 1 each of 12 mm HSS countersink, 20 mm HSS countersink, 30 mm HSS countersink

  • 2 each of round blades, round blades at 90° angle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

32 PCS

Deburring tool assortment including:
1 x
Universal plastic handle

PLAHNDL-UNIVERSAL

Quantity: 1 x
1 x
Blade holder For deburring blades

HOLD-(F.BLADE-2,6/3,2MM)

Description: For HSS blades with Ø 2.6 mm and Ø 3.2 mm.
Quantity: 1 x
2 x
HSS blade For steel/aluminium

BLDE-HSS-F.ST/ALU-D2,6MM

Description:
2.6 mm
For deburring tool for deburring steel and aluminium
Quantity: 2 x
2 x
HSS blade For brass/plastic

BLDE-HSS-F.MS-D2,6MM

Description:
2.6 mm
For deburring tool for deburring brass and plastic
Quantity: 2 x
2 x
HSS blade For external and internal burrs

BLDE-HSS-EX/INEDG-D2,6

Description:
2.6 mm
For deburring tool for deburring external and internal burrs simultaneously
Quantity: 2 x
2 x
HSS blade For steel/aluminium

BLDE-HSS-F.ST/ALU-D3,2MM

Description:
3.2 mm
For deburring tool for deburring steel and aluminium
Quantity: 2 x
2 x
HSS blade For brass/plastic

BLDE-HSS-F.MS/GUSS-D3,2MM

Description:
3.2 mm
For deburring tool for deburring brass and plastic
Quantity: 2 x
HSS blade For external and internal burrs
2 x
HSS blade For external and internal burrs

BLDE-HSS-EX/INEDGE-D3,2

Description:
3.2 mm
For deburring tool for deburring external and internal burrs simultaneously
Quantity: 2 x
2 x
HSS blade For straight edges

BLDE-HSS-(F.SR-EDG)-D3,2MM

Description:
3.2 mm
For deburring tool for deburring straight edges on steel, aluminium, brass, cast iron and plastic
Quantity: 2 x
HSS blade For steel/aluminium
2 x
HSS blade For steel/aluminium

BLDE-HSS-(FN-PT)-D3,2MM

Description:
3.2 mm
For deburring tool with extra-fine tip for deburring steel and aluminium
Quantity: 2 x
HSS blade For brass/cast iron
2 x
HSS blade For brass/cast iron

BLDE-HSS-(FN-PT)-D3,2MM

Description:
3.2 mm
For deburring tool with extra-fine tip for deburring brass and cast iron.
Quantity: 2 x
1 x
Holder For 12 mm, 20 mm and 30 mm countersinks

HOLD-F.COUNTERSINK

Quantity: 1 x
1 x
HSS countersink M7 female thread

CNTSNK-HSS-M7-IT-D12MM

Description:
12 mm
Quantity: 1 x
1 x
HSS countersink M7 female thread

CNTSNK-HSS-M7-IT-D20MM

Description:
20 mm
Quantity: 1 x
HSS countersink M7 female thread
1 x
HSS countersink M7 female thread

CNTSNK-HSS-M7-IT-D30MM

Description:
30 mm
Quantity: 1 x
Triangular blade
1 x
Triangular blade

TRIBLDE-F.DEBURTL

Quantity: 1 x
1 x
Deburring tool

AY-BLADEHOLDER-DEBURTL-HANDCOVER-BLDE

Description: Deburring tool
Quantity: 1 x
2 x
Circular blade

RDBLDE-F.07144205

Quantity: 2 x
1 x
Plastic handle with HSS round cutting blade

PLAHNDL-(CUTDISC-HSS)

Quantity: 1 x
Circular blade with 90° angle
2 x
Circular blade with 90° angle

RDBLDE-(W.90D-ANGL)

Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information