Welcome to Würth Taiwan For trade customers only

Cylinder head screw with hexagon socket

Cylinder head screw with hexagon socket, others
SCR-CYL-ISO4762-12.9-HS22-M30X230

Art.-no. 008330 230
EAN 4024835537339

Prices for customers after login
Cylinder head screw with hexagon socket

Art.-no. 008330 230

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

230 mm

Standards

DIN 912

Material

Steel

Property class

12.9

Internal drive (s1)

HS22

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information