Welcome to Würth Taiwan For trade customers only

Cylinder head screw with hexagon socket

Cylinder head screw with hexagon socket, others
SCR-CYL-HEXSKT-ISO4762-12.9-(DC5A)-M8X20

Art.-no. 413530820
EAN 4061975729095

Prices for customers after login
Cylinder head screw with hexagon socket

Art.-no. 413530820

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

20 mm

Head diameter (dk)

13 mm

Head height (k1)

8 mm

Standards

ISO 4762

Material

Steel

Property class

12.9

Surface

Flake zinc silver

Head type

Socket head

Internal drive (s1)

HS6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information