Cylinder head screw with hexagon socket
Cylinder head screw with hexagon socket, others
SCR-CYL-HEXSKT-ISO4762-12.9-(DC5A)-M8X16
Art.-no.
413530816
EAN 4061975729132
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (l1) | 16 mm |
Head diameter (dk) | 13 mm |
Head height (k1) | 8 mm |
Standards | ISO 4762 |
Material | Steel |
Property class | 12.9 |
Surface | Flake zinc silver |
Head type | Socket head |
Internal drive (s1) | HS6 |