Cutting discs, WÜRTH, for stainless steel
Cutting disc for tainless steel Standard
CUTDISC-A2-TH3,0-BR25,4-D400MM
Art.-no. 0669499016
EAN 4065233112971
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Entry-level version
- Fast cut
- Extremely low susceptibility to breakage thanks to the fibreglass reinforcement
- Shock-resistant due to its phenolic resin composition
Product information
Datasheets(X)
Application area
Efficient for stainless steel
Ideal for cutting sheet metal, pipes, profiles, cables
Recommended for ironwork, boilerwork, metal construction and cladding
Diameter | 400 mm |
Diameter x thickness | 400 x 3 mm |
Thickness | 3 mm |
Bore hole | 25.4 mm |
Design | Stainless steel |
Max. rotation speed | 3850 rpm |