Welcome to Würth Taiwan For trade customers only

Cutting discs, WÜRTH, for stainless steel

Cutting disc for tainless steel Standard
CUTDISC-A2-TH1,6-BR22,2-D180MM

Art.-no. 0669499007

EAN 4065233112940

Individual price display after login
Cutting discs, WÜRTH, for stainless steel

Art.-no. 0669499007

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Entry-level version
  • Fast cut

  • Extremely low susceptibility to breakage thanks to the fibreglass reinforcement

  • Shock-resistant due to its phenolic resin composition
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Efficient for stainless steel


Ideal for cutting sheet metal, pipes, profiles, cables


Recommended for ironwork, boilerwork, metal construction and cladding

Diameter x thickness

180 x 1.6 mm

Bore hole

22.2 mm

Max. rotation speed

8500 rpm

Material to be processed

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information