Cutting disc for steel and stainless steel
CUTDISC-A3-TH1,2-BR16,0-D107MM
Art.-no. 0669499888
EAN 4068362126628
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Our standard cutting disc with a long service life and high cutting efficiency
- Fast and efficient cutting due to high cutting performance
- Precise and clean cuts
- High protection against breakage
Notice
- Storage: dry, at 20 °C ambient temperature
- Always wear appropriate protective clothing while working
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting. Increased risk of breakage!
- Ensure correct contact pressure
- Always clamp cutting discs (straight design) with the metal ring towards the power tool
- For further information, please refer to the package insert
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
Product information
Datasheets(X)
Application area
- Suitable for steel, particularly for stainless steel
- For cutting thin-walled pipes and profiles, thin metal sheets etc.
Diameter x thickness | 107 x 1.2 mm |