Welcome to Würth Taiwan For trade customers only

Cut protection glove W-110 Level B

Cut protection glove W-110 Level B
CUTPROTGLOV-(W-110)-(LEVEL B)-SZ11

Art.-no. 0899400743
EAN 4053479160238

Prices for customers after login
Cut protection glove W-110 Level B

Art.-no. 0899400743

Prices for customers after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal, very comfortable cut protection glove with Dyneema® fibres and breathable PU coating
  • Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres

  • Maximum comfort thanks to breathable PU coating

  • High degree of abrasion resistance and mechanical resistance

  • Good fit and flexibility

Dyneema® is a registered trademark of DSM

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Handling sharp-edged workpieces and tools:


  • Machining and processing of metal parts, plastic profiles, aluminium etc.

  • Glass industry

Size

11

Gauge

13

Material of liner

Dyneema®/polyamide/elastane

Material of coating

Polyurethane

Standards

EN 388, EN 420

Cut resistance according to ISO 13997

B

Category

II

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Glove holder with snap hooks

GLOVHOLD-F.PROTGLOV-W.KARAB

For easy fastening to work and protective clothing
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information