Welcome to Würth Taiwan For trade customers only

Countersunk head screw with recessed head, H DIN 965, steel 4.8, nickel-plated (E2J)

DIN 965 steel 4.8 nickel plated H
SCR-CS-DIN965-4.8-H2-(E2J)-M4X12

Art.-no. 004854 12
EAN 4056807530659

Prices for customers after login
Countersunk head screw with recessed head, H DIN 965, steel 4.8, nickel-plated (E2J)

Art.-no. 004854 12

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

12 mm

Head diameter (dk)

7.5 mm

Head height (k1)

2.2 mm

Standards

DIN 965

Material

Steel

Property class

4.8

Surface

Nickel plated

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

H2

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information