Welcome to Würth Taiwan For trade customers only

Corner shelf

CRNSHLF-GREEN

Art.-no. 096103

EAN 4011231875363

Individual price display after login
Corner shelf

Art.-no. 096103

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For large packages, cardboard boxes, spray bottles, pump spray cans, large containers etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Reseda green RAL 6011

Width

537.5 mm

Depth

573.5 mm

Height

520 mm

Surface

Powder-coated

Material

Steel

Product weight (per item)

5000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information