Corner floor part
CRNPRT-GREEN
Art.-no. 096102
EAN 4011231875356
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For building an ORSY® tower
Product information
Datasheets(X)
Colour | Reseda green RAL 6011 |
Width | 537.5 mm |
Depth | 573.5 mm |
Height | 260 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 3900.000 g |