Cordless machine assortment/set
Cordless machine assortment/set, others
DRILLING-WORKING-GROUP-4PCS
Art.-no. 0988016335
EAN 4065746532723
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Number of pieces in assortment/set | 4 PCS |
Cordless machine assortment/set including:
1
x
Twist drill assortment HSS DIN 338, type RN 130°, 19 pieces
DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS
Description:
HSS
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron
Quantity:
1
x
1
x
Description:
All-round design for maximum side protection.
Quantity:
1
x
1
x
Assembly glove PU Black
PROTGLOV-SPEC-PU-BLACK-SZ9
Description:
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
Quantity:
1
x
1
x
CORDLESS IMPACT DRILL DRIVER ABS18 COMBI CLASSIC
IMPDRLDRIV-(ABS18 COMBI CLSC)-2X5AH
Description:
Very powerful, handy battery- powered impact drill driver with 13mm metal drill chuck. Supplied with 18V battery pack.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).