Welcome to Würth Taiwan For trade customers only

Cordless impact wrench 12V built-in LED

Cordless impact wrench 12V built-in LED
IMPWRENCH-CORDL-(RI12184)-12V-SET-2PCS

Art.-no. 8717012184

EAN 4068362055829

Individual price display after login
Cordless impact wrench 12V built-in LED

Art.-no. 8717012184

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

1/2 inch

Length

132 mm

Width

60 mm

Height

160 mm

Weight of machine with rechargeable battery

1.48 kg

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2.5 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information