Cordless impact wrench 12V built-in LED
IMPWRENCH-CORDL-(RI12184)-12V-BARETOOL
Art.-no. 8717112184
EAN 4068362178092
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Suitable for screw | 1/2 inch |
Length | 160 mm |
Width | 60 mm |
Height | 132 mm |
Weight of machine with rechargeable battery | 1.45 kg |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 2.5 Ah |