Welcome to Würth Taiwan For trade customers only

Cordless impact drill driver RK12136 12V

Cordless impact drill driver RK12136 12V
IMPDRLDRIV-SET-(RK12136)-12V-2PCS

Art.-no. 8717012136

EAN 4068362163517

Individual price display after login
Cordless impact drill driver RK12136 12V

Art.-no. 8717012136

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V

Max. impact rate

1800 rpm

Weight of machine with rechargeable battery

1.26 kg

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2.5 Ah

Length

180 mm

Height

132 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information