Cordless LED hand lamp 913D anti-rolling
Cordless LED hand lamp 913D anti-rolling
LAMP-CORDL-ANTI
Art.-no. 0827940045
EAN 4065746774246
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Luminous flux | 400 lm |
Colour temperature | 6000 K |
Luminous period of main light | 7 h |
Luminous period of secondary light | 4 h |
Charging time | 6 h |
IP protection type, lamp | IP 66 |
Nominal voltage | 5 kV |
Rechargeable battery/battery capacity | 4400 mAh |
Type of rechargeable battery/battery | Li-lon |