Welcome to Würth Taiwan For trade customers only

Cordless Impact Wrench BIW 18BL

Cordless impact wrench ASS 18 POWER CLASSIC
IMPWRNCH-CORDL-(ASS18 PWR CLSC)-2X5AH

Art.-no. 8717510122

EAN 4062856925575

Prices for customers after login
Cordless Impact Wrench BIW 18BL

Art.-no. 8717510122

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful battery-powered impact wrench with high torque. Suitable for screwdriver diameters up to max. M22

Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life



Max 1,000Nm torque


For heavy duty fastening applications



1/2inch (13mm square drive with retainer ring)


For more efficient torque delivery and excellent socket retention



Built-in LED light


It illuminates while working in a dark space



Ergonomic handle design


Ergonomically shaped and thin handle with soft grip for a secure and solid hold

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

M12 - M22

Length

205 mm

Width

193 mm

Height

107 mm

Weight of machine with rechargeable battery

3.1 kg

Included in delivery

1X ASS18 POWER CLASSIC (Bare Tool)
1X Battery Charger
2X Battery 18V
1X BMC

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

5 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information