Cordless Angle Grinder AWS 18-125 COMPACT CLASSIC
Cordl. angle grinder AWS 18-125 COMPACT CLASSIC
ANGLGRIND-CORDL-(AWS18-125 CLSC)-2X5AH
Art.-no.
8717521122
EAN 4062856842162
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Very handy battery-powered angle grinder for mobile applications
Efficient, low-maintenance, brushless motor
For longer running time per battery charge and longer motor service life
Restart protection
Prevents accidental startup when switching batteries
Large spindle lock
Presents convenience and easier change of accessories
Ergonomic handle design
Ergonomically shaped and thin handle with soft grip for a secure and solid hold
Product information
Datasheets(X)
Type description | cordless angle grinder |
Nominal voltage | 18 V/DC |
Max. idle speed | 8500 rpm |
Max. cutting disc diameter. | 125 mm |
Weight of machine without rechargeable battery | 2.4 kg |
Rechargeable battery/battery capacity | 5 Ah |