Corded ear plugs Economical
Ear plugs FEP-03
ECONOMICAL CORDED EAR PLUGS
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Economical ear plugs with portable design
Soft foam soundproof ear plugs
Cone-shaped design
Effectively reduces noise in noisy environments
Complies with European EN 352-2 standards
Product information
Datasheets(X)
Application area
Suitable for use in very noisy environments, e.g., steel, metal, wood, printing, textile and chemical industries
SNR attenuation value | 35.5 dB |
L attenuation value | 25.1 dB |
M attenuation value | 20 dB |
H attenuation value | 13.4 |
Number of ear plugs | 1 Pair |
Colour | Orange-red |
Standards | EN 352-2 |