Copper mouth piece For welding inserts
Copper nozzle for welding inserts
NOZ-CU-(4,0-6,0MM)
Art.-no.
098401724
EAN 4045727011164
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Min./max. material thickness | 4.0-6.0 mm |
Min. material thickness | 4 mm |
Max. material thickness | 6 mm |
Product weight (per item) | 33 g |