Cooling bag red
Cooling bag
CLBG-RED-37X20X30CM
Art.-no. 0WGE107016
EAN 4058794516388
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Providing ideal conditions for keeping hot items hot and cold items cool for longer
Product information
Datasheets(X)
Gross weight | 650 g |
Material | PES - Polyester |
Height | 30 cm |
Length | 37 cm |
Width | 20 cm |