Component for ORSY®system case
BUILDCOMP-SYSCASE-5FOLD-RED
Art.-no. 0961925003
EAN 4046777234718
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For stationary storage of ORSY®system cases
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Depth | 475 mm |
Height | 1168 mm |
Surface | Powder-coated |
Material | Steel |
Suitable for case height | 5 x 8.4.1 (each 54 mm high) |
Number of drawers | 5 PCS |
Width (internal dimension of drawer) | 504 mm |
Depth (internal dimension of drawer) | 376 mm |
Height (drawer internal dimension) | 103 mm |
Product weight (per item) | 54000.000 g |