Welcome to Würth Taiwan For trade customers only

Clamping grip pliers, C type, parallel

LOCKING PLIERS C-CLAMP/MAXIMUM-105MM

Art.-no. 9500005674

EAN 4061975701718

Individual price display after login
Clamping grip pliers, C type, parallel

Art.-no. 9500005674

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Long, tall clamping bracket with movable jaws
  • Smooth-action release lever with spring mechanism

  • Convenient and effortless one-hand operation – pulling instead of pressing

  • Made from high-strength rolled steel, partially forged
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for clamping and securing components with especially high surface pressure

Length

280 mm

Min./max. clamping width

0-105 mm

Material

Chrome-vanadium steel

Surface

Coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information