Clamp meter TRMS 6000 AC/DC
Current clamp TRMS 6000 AC/DC
CLMPM-AC/DC-TRMS-(6000 COUNTS)
Art.-no. 071553 373
EAN 4062856777402
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Compact and simple use for safe and reliable measurements, suitable for troubleshooting electronic and electrical systems
True RMS
True RMS(root mean square) function provides true value in different circumstances of testing alternating current, no matter sinusoidal or non-sinusoidal.
High resolution & accuracy
6000 counts provide high resolution and accuracy.
Safety rate
It is independently tested for safe use in CAT III 1000V and CAT IV 600V.
Properties:
- Suitable for measuring AC/DC current, AC/DC voltage, resistance, capacitance, frequency, duty cycle, and temperature
- Can be used for AC/DC voltages up to 1000 V and AC/DC currents up to 1000 A
- Measures resistances up to 60 MΩ
- Measures capacitance up to 100 mF
- Frequency up to 99.99 kHz
- Duty cycle 10 to 90%
- Temperature -20 to 1000 °C
- Relative mode
- Auto range function
- Automatic switch-off after approx. 30 min
- LCD display with backlight
Product information
Datasheets(X)
Display | 6000 digits |
Min./max. current measuring range | 0.01 A/AC+DC-1000 A/AC/DC |
Min./max. voltage measuring range | 600 mV/DC-1000 V/AC+DC |
Overvoltage protection category | CAT III/1000 V, CAT IV/600 V |
IP protection class | IP 40 |
Length x width x height | 78 x 40 x 250 mm |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 3 PCS |