Welcome to Würth Taiwan For trade customers only

Circlip pliers set 25 pieces

Circlip pliers, set, 25 pieces
CRCLIPPLRS-SET-BMOP-25PCS
ZEBRA

Art.-no. 0965900917
EAN 4050382364043

Prices for customers after login
Circlip pliers set 25 pieces

Art.-no. 0965900917

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

Number of pieces in assortment/set

25 PCS

Width x height x depth

335 x 468 x 40 mm

Product weight (per item)

2730.000 g

Circlip pliers set 25 pieces including:
1 x
Heavy-duty side cutters DIN ISO 5749

HDUTSDCTR-L160MM

ZEBRA
Description:
160 mm
For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

ZEBRA
Description:
180 mm
For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
Snipe nose pliers DIN ISO 5745

SNPNOSEPLRS-SR-L200MM

ZEBRA
Description:
200 mm; 3 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-250MM

ZEBRA
Description:
250 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
Circlip pliers, shape C For bore circlips

CRCLIPPLRS-C-(19-60MM)

Description:
Min./max. grip range: 19-60 mm
Quantity: 1 x
1 x
Circlip pliers, shape D for bore circlips

CRCLIPPLRS-D-(19-60MM)

Description:
Min./max. grip range: 19-60 mm
Quantity: 1 x
1 x
Circlip pliers, shape A for shaft circlips

CRCLIPPLRS-A-(19-60MM)

Description:
Min./max. grip range: 19-60 mm
Quantity: 1 x
1 x
Circlip pliers, shape B for shaft circlips

CRCLIPPLRS-B-(19-60MM)

Description:
Min./max. grip range: 19-60 mm
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX9X51

ZEBRA
Description:
TX9
TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX10X54

ZEBRA
Description:
TX10
TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX15X58

ZEBRA
Description:
TX15
TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX20X61

ZEBRA
Description:
TX20
TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX25X65

ZEBRA
Description:
TX25
TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX27X70

ZEBRA
Description:
TX27
TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX30X76

ZEBRA
Description:
TX30
TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX40X83

ZEBRA
Description:
TX40
TX, short version
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head Extra-long design

ALLENKEY-HEXSKT-BALLHD-WS1,5

ZEBRA
Description:
1.5 mm
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head Extra-long design

ALLENKEY-HEXSKT-BALLHD-WS2

ZEBRA
Description:
2 mm
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head Extra-long design

ALLENKEY-HEXSKT-BALLHD-WS2,5

ZEBRA
Description:
2.5 mm
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head Extra-long design

ALLENKEY-HEXSKT-BALLHD-WS3

ZEBRA
Description:
3 mm
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head Extra-long design

ALLENKEY-HEXSKT-BALLHD-WS4

ZEBRA
Description:
4 mm
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head Extra-long design

ALLENKEY-HEXSKT-BALLHD-WS5

ZEBRA
Description:
5 mm
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head Extra-long design

ALLENKEY-HEXSKT-BALLHD-WS6

ZEBRA
Description:
6 mm
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head Extra-long design

ALLENKEY-HEXSKT-BALLHD-WS8

ZEBRA
Description:
8 mm
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head Extra-long design

ALLENKEY-HEXSKT-BALLHD-WS10

ZEBRA
Description:
10 mm
Quantity: 1 x
Foam insert
1 x
Foam insert

FMINRT-0965900917-335X468X40MM

ZEBRA
Description: For pliers
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information