Welcome to Würth Taiwan For trade customers only

Charger AL 60-LI

Charger AL 60-LI
1/2INCH LI-BTR IMPT WRCH CHRGR

Art.-no. 9500005112

EAN 4061975622983

Individual price display after login
Charger AL 60-LI

Art.-no. 9500005112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

110 V

Max. frequency

60 Hz

Max. input voltage

18 V

Product weight (per item)

345.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information