Case ORSY® 200
Case ORSY 200 H 105 mm with partition element
CASE-90/15-9COMT
Art.-no.
0955251509
EAN 4024835025621
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Optimum storage of small parts, tools and machinery with customisable layout options. Compartment divided using partition elements.
Case height 105 mm
High degree of flexibility thanks to 11 possible depth positions and 17 possible width positions
25 mm spacing
High impact strength, extremely sturdy and impact-resistant
- Resistant to grease, oil, and fuel
- Temperature-resistant from -25°C to +90°C
- Low tare weight
The steel-pin hinge guarantees a long service life and makes the case a robust and durable product
Folding handle is ergonomically adapted to give the best fit for the hand
Extensive range of equipment and accessories for customisable layout options
Product information
Datasheets(X)
Width | 470 mm |
Depth | 330 mm |
Height | 105 mm |
Number of compartments | 9 PCS |
Material | ABS |
Colour | Black |
Case ORSY® 200 including:

2
x
Partition element
PRTIONELMNT-0955251-SHORT
Description:
For ORSY®200 cases with a height of 105 mm
Quantity:
2
x

2
x
Partition element
PRTIONELMNT-0955251-LONG
Description:
For ORSY®200 cases with a height of 105 mm
Quantity:
2
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).