Carbon cleaning agent AM LINE
Carburettor cleaner AM LINE
CARBON DIRT CLEANER 500ML SPRAY
Register now and access more than 125,000 products
Suitable for use in numerous applications
- Advantages: Effectively removes gas, pigments and anti-corrosion oils
Powerful cleaning effect
- Advantages: Removes and softens plastic and rubber resin residue from the manufacturing process
All new formula
- Advantages: Neutralizes solvent odours and effectively removes dirt, suitable for use in a wide range of applications
Moderate volatility – does not leave marks or residue after use
- Advantages: Does not leave a white residue after use
SGS-certified, complies with ROHS certification standards
- Advantages: Safe to use
Note: This product is moderately corrosive. Do not allow direct contact with skin. In the event of eye contact, rinse immediately with water.
SGS-certified / Complies with ROHS certification standards
Datasheets(X)
Effectively removes gas, pigments and anti-corrosion oils
Spray the product at a distance of approximately 20-30 cm from the surface you wish to clean and wipe with a soft cloth if necessary. Repeat the above steps to remove stubborn dirt.
Contents | 500 ml |
Colour | Transparent |
Smell/fragrance | Irritant |
Chemical basis | Butane |
Shelf life from production | 24 Month |
Density | 0.68 g/cm³ |
Density conditions | at 20°C, 50% relative humidity |