Welcome to Würth Taiwan For trade customers only

Carbon cleaning agent AM LINE

Carburettor cleaner AM LINE
CARBON CLEANER 500ML

Art.-no. 9500005074

EAN 4061975361677

Individual price display after login
Carbon cleaning agent AM LINE

Art.-no. 9500005074

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Instantly removes carbon deposits, oil and other stubborn residue from metal surfaces

Suitable for use in numerous applications


  • Advantages: Effectively removes gas, pigments and anti-corrosion oils

Powerful cleaning effect


  • Advantages: Removes and softens plastic and rubber resin residue from the manufacturing process

All new formula


  • Advantages: Neutralizes solvent odours and effectively removes dirt, suitable for use in a wide range of applications

Moderate volatility – does not leave marks or residue after use


  • Advantages: Does not leave a white residue after use

SGS-certified, complies with ROHS certification standards


  • Advantages: Safe to use
Notice

Note: This product is moderately corrosive. Do not allow direct contact with skin. In the event of eye contact, rinse immediately with water.

SGS-certified / Complies with ROHS certification standards

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Effectively removes gas, pigments and anti-corrosion oils

Instructions

Spray the product at a distance of approximately 20-30 cm from the surface you wish to clean and wipe with a soft cloth if necessary. Repeat the above steps to remove stubborn dirt.

Contents

500 ml

Colour

Colourless

Smell/fragrance

Irritant

Chemical basis

Toluene

Shelf life from production

24 Month

Density

0.68 g/cm³

Density conditions

at 15°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information