Welcome to Würth Taiwan For trade customers only

Cable tie, plastic latch, assortment/set

Cable tie, plastic latch, assortment/set, others
FASTENING-SAFETY-GROUP-1050PCS

Art.-no. 0988016297

EAN 4065746532365

Individual price display after login
Cable tie, plastic latch, assortment/set

Art.-no. 0988016297

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1050 PCS

Cable tie, plastic latch, assortment/set including:
500 x
Cable tie KBL 1 made of polyamide with plastic tongue

CBLTIE-PLA-PLALATCH-BLCK-3,6X140MM

Description:
3.6 mm 140 mm
Reliable cable tie for quickly organising and bundling cables and wires
Quantity: 500 x
50 x
Electrical insulating tape

INSUTPE-EL-BLACK-15MMX10M

Description:
Black
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 50 x
500 x
Cable tie KBL 1 made of polyamide with plastic tongue

CBLTIE-PLA-PLALATCH-BLCK-2,5X100MM

Description:
2.5 mm 100 mm
Reliable cable tie for quickly organising and bundling cables and wires
Quantity: 500 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information