Cable clamp in accordance with DIN 72571
Cable clamp
CBLCLMP-DIN72571-(A3K)-18MM
Art.-no. 059218
EAN 4011231496124
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For routing cables and lines
Product information
Datasheets(X)
![]() | |
Design | Lightweight series |
Grip range (Ø) | 18 mm |
Width (b) | 12 mm |
Material thickness (s) | 1.5 mm |
Diameter of hole (d) | 7.0 mm |
Material | Steel |
Surface | Zinc plated |
