Welcome to Würth Taiwan For trade customers only

Cabin air filter QUICK FILTER PM 2.5

Cabin air filter PM 2.5
SP-QUICK-FILTER-TOYOTA-III

Art.-no. 0810764071

EAN 4046777343687

Individual price display after login
Cabin air filter QUICK FILTER PM 2.5

Art.-no. 0810764071

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Effectively filters PM 2.5 and circulates clean air

Designed using German meltblown technology from Freudenberg


Five-layer long and short fibre filter


  • Removes PM 2.5, dust mites, pollen and dust from vehicle interiors

  • Low-resistance design – does not impair the functioning of the air conditioning system

  • Protects and prolongs the lifespan of the vehicle's air conditioning system

High-efficiency active carbon filter


  • Effectively removes odours

  • Effectively captures allergens

  • Effectively removes dust and particulate matter

  • Effectively absorbs formaldehyde and other harmful volatile chemicals

Complies with European RoHS standards

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

SMS

Product weight (per item)

144 g

Colour

Dark blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information