Welcome to Würth Taiwan For trade customers only

Cabin air filter QUICK FILTER PM 2.5

Cabin air filter PM 2.5
SP-QUICK-FILTER-FORD-V

Art.-no. 0810764161

EAN 4062856043217

Individual price display after login
Cabin air filter QUICK FILTER PM 2.5

Art.-no. 0810764161

Individual price display after login
Quantity
PU
x 13 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Effectively filters PM 2.5 and circulates clean air

Designed using German meltblown technology from Freudenberg


Five-layer long and short fibre filter


  • Removes PM 2.5, dust mites, pollen and dust from vehicle interiors

  • Low-resistance design – does not impair the functioning of the air conditioning system

  • Protects and prolongs the lifespan of the vehicle's air conditioning system

High-efficiency active carbon filter


  • Effectively removes odours

  • Effectively captures allergens

  • Effectively removes dust and particulate matter

  • Effectively absorbs formaldehyde and other harmful volatile chemicals

Complies with European RoHS standards

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

SMS

Product weight (per item)

120.800 g

Colour

Dark grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information