CUT ULTIMATE mechanic's glove
MECHGLOV-(CUT ULTIMATE)-SZ9
Art.-no. 0899451259
EAN 4099618092688
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Robust all-round glove with integrated eyelet for attachment with a carabiner
Optimal safety and long service life
- Special cut protection fibres in the palm area
- Targeted reinforcements at areas placed under strain
Robust protectors on the back of the hand and fingers
Palm with abrasion-resistant and non-slip trim
Good fit and high level of user safety
- Soft, wide neoprene cuff to protect the wrist
- Integrated eyelet for attaching to work and emergency assistance clothing
- With hook-and-loop fastener
Comfortable to wear
Breathable, elasticated polyester fabric at the back of the hand
Product information
Datasheets(X)
Application area
- Technical assistance for fire departments and technical relief organisations
- Areas of application involving medium to high cut protection and mechanical stress requirements
- Handling sharp workpieces and tools
- Trade fair construction, assembly work
- Storage and logistics tasks
- Mechanic and workshop tasks
- Work with hand tools and machines
Size | 9 |
Standards | EN ISO 21420:2020, EN 388:2016+A1:2018 |
Cut resistance according to EN ISO 13997 | D |
Category | II |