Welcome to Würth Taiwan For trade customers only

CUT ULTIMATE mechanic's glove

Mechanic's glove CUT ULTIMATE
MECHGLOV-(CUT ULTIMATE)-SZ8

Art.-no. 0899451258

EAN 4099618092671

Individual price display after login
CUT ULTIMATE mechanic's glove

Art.-no. 0899451258

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust all-round glove with integrated eyelet for attachment with a carabiner

Optimal safety and long service life


  • Special cut protection fibres in the palm area

  • Targeted reinforcements at areas placed under strain


Robust protectors on the back of the hand and fingers



Palm with abrasion-resistant and non-slip trim



Good fit and high level of user safety


  • Soft, wide neoprene cuff to protect the wrist

  • Integrated eyelet for attaching to work and emergency assistance clothing

  • With hook-and-loop fastener


Comfortable to wear


Breathable, elasticated polyester fabric at the back of the hand

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Technical assistance for fire departments and technical relief organisations

  • Areas of application involving medium to high cut protection and mechanical stress requirements

  • Handling sharp workpieces and tools

  • Trade fair construction, assembly work

  • Storage and logistics tasks

  • Mechanic and workshop tasks

  • Work with hand tools and machines

Size

8

Standards

ISO 21420:2020, EN 388:2016+A1:2018

Cut resistance according to EN ISO 13997

D

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information