Welcome to Würth Taiwan For trade customers only

Breathable safety helmet with holes AM LINE

Breathable safety helmet with strap AM LINE
SAFEHELM-EN397-6POINT-PP-PE-WHITE

Art.-no. 0899200601

EAN 4061975727459

Individual price display after login
Breathable safety helmet with holes AM LINE

Art.-no. 0899200601

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Made from high-quality polypropylene for maximum protection

Made from durable high-density polypropylene


Breathable design with six holes on top of helmet


Soft, comfortable strap prevents discomfort during long sessions



Customizable design


  • Custom text can be printed on helmet (e.g., company name)

  • Text can be printed in 1–2 locations using 1–2 colours

Remarks:


1. Minimum order quantity for custom text: 100 helmets


2. An additional charge applies for custom text (please contact the marketing department for details)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Interior equipment helmet

4-point

EN standard

397

Min. temperature conditions

-10 °C

Material

ABS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information