Breathable safety helmet with holes AM LINE
Breathable safety helmet with strap AM LINE
HRDHAT-EN397-6POINT-PP/PE-BLUE
Art.-no. 9500006726
EAN 4061975749093
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Made from high-quality polypropylene for maximum protection
Made from durable high-density polypropylene
Breathable design with six holes on top of helmet
Soft, comfortable strap prevents discomfort during long sessions
Customizable design
- Custom text can be printed on helmet (e.g., company name)
- Text can be printed in 1–2 locations using 1–2 colours
Remarks:
1. Minimum order quantity for custom text: 100 helmets
2. An additional charge applies for custom text (please contact the marketing department for details)
Product information
Datasheets(X)
Colour | Blue |
Interior equipment helmet | 6-point |
EN standard | 397 |
Min. temperature conditions | -10 °C |
Material | ABS |